enMotion® Gen2 Moisturizing Foam Soap Dispenser Refills By GP Pro, Aloe, 2 Bottles/Case
Write a Review
|
Questions & Answers (0)
Product Description
enMotion® Gen 2 Gentle Foam Soap with Moisturizers has a rich foaming lather and mild conditioning formula to leave skin feeling fresh and is gentle enough for daily use. Closed hygienic refill bottles install with one hand and dispense at least 99% of foam product before replacement is needed. Designed for use with enMotion® Automated Touchless Soap Dispensers (sold separately). Packaged in 100% recyclable bottles that contain 25% post-consumer content, these foaming hand soap refills are also USDA BioPreferred and Green Seal Certified. They meet Green Seal Standard GS-41A based on effective performance and protective limits on VOCs and human and environmental toxicity. enMotion® Gen2 Moisturizing Foam Soap Dispenser Refills can also help earn LEED® credits. The closed hygienic refill bottles install with one hand and dispense at least 99% of foam product before replacement is needed, helping reduce the need for maintenance. Sold 2 refills per case.
PRICE
$90.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Style | Refill Cartridge |
| Type | Foam |
| Scent | Tranquil Aloe |
| Capacity | 1200 ml |
| Package Quantity | 2 Bottles/Case |
| Description | Moisturizing Foam Soap Refills |
| Color | Green |
| Manufacturers Part Number | 42715 |
| For Use With | 52057, 52060, 52058, 52056 |
| Brand | enMotion |