Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2224577

MPN #: 7100100424

3M™ Versaflo™ Healthcare PAPR Kit Belt Mounted, TR-600-HKS

Product Description
3M™ Versaflo™ Healthcare PAPR Kit, TR-600-HKS

Healthcare Powered Air Purifying Respirator Kit TR-600-HKS offers a complete powered air respirator system that includes everything needed to get started. This all-in-one kit protects against airborne particulates and is popular for hospital and healthcare applications and settings. With its comprehensive design, when the work environment includes particulate exposures commonly found in healthcare, the Healthcare PAPR Kit helps deliver the comfort and protection health professionals need and depend on.

Includes
  • Headgear with face shield
  • Head cover Small or Medium
  • PAPR Unit
  • Standard Battery
  • Length Adjusting Breathing Tube
  • Easy Clean Belt
  • Airflow Indicator
  • HE Particulate Filter
  • Filter Cover
  • Single Station Battery Charger
  • Cleaning and Storage Kit
  • Storage Bag
PRICE
$3,379.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS/M

Product Details

Battery TypeLithium-Ion-Rechargeable
TypePAPR System Kit
ColorPurple
SeriesTR-600
IncludesHead Cover, Battery, Breathing Tube, Belt, HE Filter, Charger, Storage Bag
MaterialHDPE/Plastic
DescriptionVersaflo™ PAPR Healthcare Kit w/Hood
Package Quantity1
Manufacturers Part Number7100100424
BatteriesLithium Ion-Rechargeable
SuspensionReusable Hood
Papr MountBelt-Mounted
Brand3M

Compliance & Certifications

CertificationsNIOSH Approved