Sundstrom® Safety SR 530 Hood, H06-0421
Write a Review
|
Questions & Answers (0)
Product Description
Sundstrom SR 530 Hood
The Sundstrom SR 530 loose fitting hood is a long, lightweight hood that covers the face and head. It offers an easily adjustable headband suspension and has a visor made of chemical-resistant CA. The SR 520 is delivered with a PUR (polyurethane) breathing hose and provides respiratory protection with an APF of 1,000. The SR 520 hood is to be used with the Sundstrom SR 500 PAPR fan unit. The SR 500 system is a belt mounted Powered Air-Purifying Respirator (PAPR) that protects against particulates, gases and vapors, or a combination of both. This PAPR hood assembly includes: SR 520 loose-fitting hood short M/L with a PUR (polyurethane) breathing hose. The fan unit is sold separately.
The Sundstrom SR 530 loose fitting hood is a long, lightweight hood that covers the face and head. It offers an easily adjustable headband suspension and has a visor made of chemical-resistant CA. The SR 520 is delivered with a PUR (polyurethane) breathing hose and provides respiratory protection with an APF of 1,000. The SR 520 hood is to be used with the Sundstrom SR 500 PAPR fan unit. The SR 500 system is a belt mounted Powered Air-Purifying Respirator (PAPR) that protects against particulates, gases and vapors, or a combination of both. This PAPR hood assembly includes: SR 520 loose-fitting hood short M/L with a PUR (polyurethane) breathing hose. The fan unit is sold separately.
PRICE
$235.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M/L |
Product Details
| Type | Powered Air Purifying Respirator |
| Includes | Hood, Hose |
| Material | PVC Coated Fabric |
| Package Quantity | 1 |
| Description | SR 530 Loose-Fitting Hood Long |
| Color | Blue |
| Series | SR 500 |
| Manufacturers Part Number | H06-0421 |
| Suspension | Ratchet |
| Brand | Sundstrom Safety |
Compliance & Certifications
| Certifications | NIOSH 42 CFR Part 84 Approved |