Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2224580

MPN #: TR-306N+

3M™ Versaflo™ PAPR Assembly W/ High Durability Belt And High Capacity Battery, TR-306N+

Product Description
3M™ Versaflo™ PAPR Assembly W/ High Durability Belt And High Capacity Battery, TR-306N+

  • Two selectable flow rate options - 6.5 CFM and 7.2 CFM - offers more options and comfort to the user
  • Easy-to-use and versatile PAPR system for particulate environments
  • Highly Efficient filter captures hazardous dust, mist, and fumes
  • Work longer - the High Efficiency battery allows you to work in a remote location for extended periods of time


The TR-306N+ PAPR provides protection against particulates. Combines performance, protection and functionality with a slim, lightweight balanced design for comfort.

Two types of alarms - one audible and one visual - alert user to either a low battery or low flow, such a when a particle filter is fully loaded. LED lights on the battery indicate its charge status on and off the charger. The 3M™ Versaflo™ TR-306N+ PAPR assembly includes a TR-302N+ PAPR unit, TR-371+ filter cover, TR-326 high durability belt, TR-332 high capacity battery, TR-341N battery charger kit, TR-3712N HE filter, TR-3600 Pre-Filter and TR-362 spark arrestor.

PRICE
$1,989.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Battery TypeHigh-Capacity Lithium-Ion- Rechargeable
TypePAPR System
ColorPurple
SeriesTR-300, TR Series
IncludesBlower, Belt, Battery Pack, Charger, Filter Cover, HE Filter And Spark Arrestor
MaterialHDPE
DescriptionVersaflo™ PAPR System, High Durability Belt, High Capacity Belt
Package Quantity1
Manufacturers Part NumberTR-306N+
BatteriesHigh Capacity Lithium Ion- Rechargeable
SuspensionAdjustable Belt
Papr MountBelt-Mounted
Brand3M

Compliance & Certifications

CertificationsNIOSH Approved