Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ADC

Model # :WBB2253058

MPN #: 6016N

ADC® Advantage™ 6016N Ultra Wrist Digital Blood Pressure Monitor

Product Description
The Advantage 6016N digital blood pressure monitor is one of our most feature-rich home wrist digital BP monitors.

The 6016N Features:
  • Measures systolic, diastolic pressure, and pulse
  • British Hypertension Society (BHS) AA rating ensures unrivaled accuracy
  • Smart Logic™ Technology determines ideal inflation level
  • MAM Advantage™ Average mode automatically averages 3 readings for superior reporting accuracy
  • Advanced 2 zone memory with date and time stamp recalls last 99 readings for two different people
  • Optional PC Link Analyzer Software connects your blood pressure monitor to your PC to download and print data, graphs, charts, and tables of your readings
  • Can be used with Microsoft's HealthVault (optional USB cable required) and then displayed on aps available for IOS, Android, and Microsoft smart phones and tablets
  • Wrist cuff fits 5.3" to 7.7" wrists
  • Auto off
  • Not made with natural rubber latex
  • 2 "AAA" batteries included
  • Compact storage case
  • Meets or exceeds EN 1060-1, and EN 1060-3
  • 5 Year Warranty


PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4 in
Width4-1/4 in
Height4-1/4 in
Weight0.4 lbs
SizeAdult
Cuff Circumference5.3" to 7.7"

Product Details

Memory99 Readings
TypeBlood Pressure Monitor
DisplayDigital
ColorGray
StyleWrist
Power Source2 AAA Batteries
MaterialPlastic Housing
DescriptionAdvantage™ Ultra Wrist Digital BP Monitor
Package Quantity1
Manufacturers Part Number6016N
BrandADC

Warranty

Warranty5 yr