Show you care about well-being with PURELL® Brand HEALTHY SOAP® Mild Foam. The luxurious foam soap is exceptionally mild for a gentle hand cleaning experience. Plus, it nourishes as it cleanses, thanks to moisturizers that support your skin's natural ability to protect itself against dirt and germs. It's also dye-free, hypoallergenic, and fragrance-free. The refills are SANITARY SEALED to help prevent contamination and feature a removable pump for easier recycling.
Purell® Healthy Mild Foam Refill For CS4 Dispensers, Fragrance-Free, 1250 ml Cap, Pack of 4
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Foam |
| Type | Foam |
| Scent | Fragrance Free |
| Capacity | 1250 |
| Size Type | 1250 ml |
| Package Quantity | 4 |
| Color | Clear |
| Application | Hand |
| Manufacturers Part Number | 1195896 |
| For Use With | CS4 Soap Dispensers |
| Brand | Purell |
Related Products
A highly effective antimicrobial handwash that's tough on germs and gentle on hands. Exceeds the FDA's Healthcare Personnel Handwash (HCPHW) requirements. Proven as mild as our top selling non-antimicrobial soaps. Ideal for hospital-wide use or high acuity areas. Non-irritating, hypoallergenic and dermatologist tested. Contains Chlorhexidine Gluconate 2% - a broad spectrum antimicrobial agent that kills pathogenic Gram-positive and Gram-negative bacteria.
PURELL® Brand HEALTHY SOAP® Gentle and Free Foam features a refreshing soap formulation that provides a pleasant handwashing experience. The hypoallergenic foam helps wash away dirt and germs gently. It's designed to be mild for frequent use without irritation and doesn't use fragrance, antibacterials, dyes, phthalates, parabens, or triclosan. This 1200 mL refill is designed for cost and labor savings. The transparent refill provides a visual cue that allows you to monitor soap levels with just a look. Refills have factory-sealed nozzles to eliminate the risk of contamination.
Helps remove unwanted dirt, residue, and germs from hands, contains skin conditioners, and comes in a sealed refill bottle for PROVON LTX-7 dispensers (sold separately). The skin conditioners, such as glycerin and sodium PCA (pyrrolidonecarboxylic acid), help keep skin moisturized. The hand wash is fragrance and dye free to help reduce the chance of allergic reactions. The recyclable PET (polyethylene terephthalate) bottle is clear to show the current fill level, and it comes with a fresh dispensing valve to help reduce potential germ exposure. A removable pump allows the bottle to be ...
GOJO Luxury Foam Antibacterial Handwash is pre-lathered, meaning you don't need to use as much of it to get the job done, extending the life of each refill. This formulation is EcoLogo Certified and contains biodegradable ingredients (ammonium laureth sulfate, ethyl alcohol, ammonium lauryl sulfate, propylene glycol) so you can feel good about using it in your office bathrooms and wash stations. The pre-lathering also limits the amount of water you need to clean your hands, cutting down on overall resource consumption. The rich lather of GOJO FMX antibacterial foaming hand soap makes ...
Global Industrial™ Luxury Hand Soap features a rich, soft foam and pleasant tropical scent that quickly cleans away light to medium soils, making it ideal for any environment. Contains Aloe and Vitamin E to help nourish the skin. Contains approximately 1,666 actuations per refill. Green Seal™ Certified and USDA BioPreferred®. Pink color. 1200mL refill, sold 6 refills per case. For use with Global Industrial™ Manual and Automatic Dispensers Only (sold separately). Note on Refill Installation: place bottom of the refill pouch in the dispenser first, ensuring that the entire ...