PURELL HEALTHY SOAP 0.5% PCMX Antimicrobial Foam is specially formulated to reduce germs on skin. Featuring 0.5% PCMX antimicrobial, this foam soap effectively kills the most common bacteria found in healthcare environments. So, for a proven and trusted solution for your facility choose the PURELL® brand-the most trusted brand in hospitals. With its high-quality, rich foaming formulation, PURELL HEALTHY SOAP 0.5% PCMX Antimicrobial Foam is gentle enough for frequent use. The formula is dye free with a pleasant floral fragrance. Each refill has a factory-sealed nozzle to help eliminate the risk of contamination. It also features a removable pump for easier recycling.
Purell® Healthy Soap 0.5% PCMX Foam Refill For CS4 Dispensers, 1250 ml Capacity, Pack of 4
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Antimicrobial |
| Type | Foam |
| Scent | Fragrance Free |
| Capacity | 1250 |
| Size Type | 1250 ml |
| Package Quantity | 4 |
| Color | Clear |
| Application | Hand |
| Manufacturers Part Number | 1197357 |
| For Use With | CS4 Soap Dispensers |
| Brand | Purell |
Related Products
Show you care about the well-being of people in your facility with PURELL HEALTHY SOAP™ Mild Foam. This luxurious foam soap is exceptionally mild for a gentle hand cleaning experience. Plus, it nourishes as it cleanses, thanks to skin conditioners that support your skin's natural ability to protect itself against dirt and germs. This makes it ideal for areas where frequent or repeated handwashing is needed. It's also dye-free, hypoallergenic, and fragrance-free. Large-capacity refills reduce the number of refills that need to be changed. The large sight window allows you to easily ...
Show you care about the well-being of people in your facility with GOJO Luxury Foam. This makes handwashing and maintaining clean restrooms easier. The rich self-lathering cranberry-scented foam makes hand washing quick and effective. It helps wash away dirt and germs, while being gentle on skin, so people are more likely to like the soap and wash their hands. It comes in a SANITARY SEALED refill with a fresh dispensing nozzle to help lock out germs. GOJO foam soap rinses cleaner than liquid soap without leaving drips and messes in the sink, reducing the time to clean sink areas and ...
enMotion® Gen 2 Gentle Foam Soap with Moisturizers has a rich foaming lather and mild conditioning formula to leave skin feeling fresh and is gentle enough for daily use. Closed hygienic refill bottles install with one hand and dispense at least 99% of foam product before replacement is needed. Designed for use with enMotion® Automated Touchless Soap Dispensers (sold separately). Packaged in 100% recyclable bottles that contain 25% post-consumer content, these foaming hand soap refills are also USDA BioPreferred and Green Seal Certified. They meet Green Seal™ Standard GS-41A based on ...
Helps remove unwanted dirt, residue, and germs from hands, contains skin conditioners, and comes in a sealed refill bottle for PROVON LTX-7 dispensers (sold separately). The skin conditioners, such as glycerin and sodium PCA (pyrrolidonecarboxylic acid), help keep skin moisturized. The hand wash is fragrance and dye free to help reduce the chance of allergic reactions. The recyclable PET (polyethylene terephthalate) bottle is clear to show the current fill level, and it comes with a fresh dispensing valve to help reduce potential germ exposure. A removable pump allows the bottle to be ...
GOJO Luxury Foam Antibacterial Handwash is pre-lathered, meaning you don't need to use as much of it to get the job done, extending the life of each refill. This formulation is EcoLogo Certified and contains biodegradable ingredients (ammonium laureth sulfate, ethyl alcohol, ammonium lauryl sulfate, propylene glycol) so you can feel good about using it in your office bathrooms and wash stations. The pre-lathering also limits the amount of water you need to clean your hands, cutting down on overall resource consumption. The rich lather of GOJO FMX antibacterial foaming hand soap makes ...