Purell Professional HEALTHY SOAP® Fresh Scent Foam 1200mL - 2 Refills/Case - 7777-02
Write a Review
|
Questions & Answers (0)
Product Description
Purell Professional HEALTHY SOAP® Fresh Scent Foam 1200mL - 2 Refills/Case - 7777-02
Spa-inspired, mild foam hand soap with pleasant fragrance. Helps wash away dirt and germs. Contains natural moisturizers. Nourishes the skin while cleaning. Supports your skin's natural ability to protect itself against dirt and germs. Dye-free with light pleasant fragrance. Enriched with skin conditioners. Free of phthalates, parabens and triclosan. Hypoallergenic. ECOLOGO® Certified to UL 2784 Hand Cleaner Standard. USDA Certified Biobased. "Energy-on-the-refill" technology - every refill has a built-in energy source, designed to last as long as the refill. AT-A-GLANCE™ refills make it obvious when refills need to be changed.
Spa-inspired, mild foam hand soap with pleasant fragrance. Helps wash away dirt and germs. Contains natural moisturizers. Nourishes the skin while cleaning. Supports your skin's natural ability to protect itself against dirt and germs. Dye-free with light pleasant fragrance. Enriched with skin conditioners. Free of phthalates, parabens and triclosan. Hypoallergenic. ECOLOGO® Certified to UL 2784 Hand Cleaner Standard. USDA Certified Biobased. "Energy-on-the-refill" technology - every refill has a built-in energy source, designed to last as long as the refill. AT-A-GLANCE™ refills make it obvious when refills need to be changed.
PRICE
$85.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
Product Details
| Style | Automatic |
| Type | Foam |
| Capacity | 1200 ml |
| Scent | Light Pleasant |
| Package Quantity | 2 |
| Description | Professional HEALTHY SOAP® Fresh Scent Foam |
| Manufacturers Part Number | 7777-02 |
| Brand | Purell |