Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HearthSense

Model # :WBB3220546

MPN #: CSW24HVL

HearthSense 24" Vented Gas Log Set, 55000 BTU, Colorado Split Wood

Product Description
This Vented Log Set by Hearth Sense recreates the look and feel of a real wood-burning hearth. This Vented Gas Log Set was molded from real wood providing a realistic appearance that incorporates deep bark texture and split accents. The U-Burner chassis design provides multiple rows of flames which brings you the most realistic flame patterns. Like a real wood burning fireplace, the log set requires a fully functional chimney with an open flue when in use. The glowing embers create the most illuminating beauty of a warm and classical ambiance.

Highlights:
  • Provides 55,000 BTU's of heat
  • Highly detailed, hand painted realistic looking logs made using superior refractory ceramics to ensure a long life-span
  • Operates on natural gas propane gas conversion kit
  • Match light manual ignition
  • Flue must be open at all times when in use


PRICE
$289.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width14 in
Height14 in
Weight54.1 lbs

Product Details

TypeVented Gas Log Set
ColorColorado Split Wood
Manufacturers Part NumberCSW24HVL
BTU55000 BTU
BrandHearthSense

Compliance & Certifications

CertificationsPFS