Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HearthSense

Model # :WBB3220541

MPN #: MGB100-RW

HearthSense Vent Free Heater Fan Kit For 20K - 30K BTU Heaters Wall Heaters, Rocket White

Product Description
Designed to circulate warm air more effectively, this accessory helps distribute heat evenly throughout the room-maximizing comfort. Compatible with HearthSense only branded vent-free infrared and blue flame heaters, this fan kit is a simple upgrade that delivers noticeable results. Please refer to the exact model numbers below to ensure proper fit before purchase.

Features:
  • Compatible with the following HearthSense vent-free wall heater models: BF30T-B, IR26T-B, and IR16T-B
  • For use with 20,000 to 30,000 BTU infrared or blue flame HearthSense heaters
  • Optional accessory to circulate heated air
  • Easy to install with standard home tools
  • Requires electricity; standard grounded 3 prong plug


PRICE
$79.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width6 in
Depth6 in
Height7 in
Weight2 lbs

Product Details

TypeHeater Fan
DescriptionHeater Fan Kit
ColorWhite/Black
Manufacturers Part NumberMGB100-RW
For Use WithVent Free Room Heaters
BrandHearthSense

Warranty

Warranty1 yr