Recessed Wall Kit for Quiet-One™ Kickspace Fan Heater, KSWK-2010, 10000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Recessed Wall Kit for Smith's Environmental Products® Quiet-One™ Kickspace Fan Heater - 10000 BTU
This recessed wall kit continues the tradition of supplying flexible solutions for those hard to heat areas. It can mount in any wall of the house or be installed in the end of cabinets or bathroom vanities. The kit can also be used in dressing rooms, walk-in closets or in mud rooms and entry ways. The cover is painted with a high grade primer finish which may be used as is or can be painted, papered or marbleized. Works with the Smith's Environmental Products® Quiet-One™ Kickspace Fan Heater - 10000 BTU.
This recessed wall kit continues the tradition of supplying flexible solutions for those hard to heat areas. It can mount in any wall of the house or be installed in the end of cabinets or bathroom vanities. The kit can also be used in dressing rooms, walk-in closets or in mud rooms and entry ways. The cover is painted with a high grade primer finish which may be used as is or can be painted, papered or marbleized. Works with the Smith's Environmental Products® Quiet-One™ Kickspace Fan Heater - 10000 BTU.
PRICE
$309.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-15/16 in |
| Depth | 7/16 in |
| Height | 24-1/2 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Mounting Hardware |
| Color | White |
| For Use With | Kickspace Heaters 10000 Btu |
| Material | Steel |
| Manufacturers Part Number | KSWK-2010 |
| Brand | Smith's Environmental Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL |