Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HearthSense

Model # :WBB3220526

MPN #: PF0910B-RW

HearthSense ProCom Heating Base Feet For Vent-Free Space Heater, 10000 BTU & Below, Rocket White

Product Description
These base legs provide a more secure and stable floor mounting for HearthSense wall heaters. These base legs are sturdy and reliable. Two legs included in purchase, the heater is sold separately. Please refer to the exact model numbers below to ensure proper fit before purchase

Product Features:
  • Compatible with the following HearthSense vent-free wall heater models: BF10M-B
  • For use with 10,000 BTU infrared or blue flame HearthSense heaters
  • Pre-drilled holes for screw mounting to floor
  • Optional accessory stabilizes heater while floor mounted
  • Easy to install with standard home tools


PRICE
$43.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width4 in
Depth4 in
Height3 in
Weight1 lbs

Product Details

TypeMounting Hardware
DescriptionBase Feet For Vent-Free Space Heater
ColorWhite
Manufacturers Part NumberPF0910B-RW
For Use WithVent Free Space Heaters
BrandHearthSense

Warranty

Warranty1 yr