- 100% Cooling capacity at -22° F (-30° C) without additional kit
- Built-in basepan heater
- Auto-restart function
- Anti-corrosive fin coating
- Cooling operating range -22° ~ 130° F (-30° ~ 55° C)
- Heating operating range -22° ~ 86° F (-25° ~ 30° C)
Carrier Ductless Heat Pump Condenser, 20.5 SEER2, 30000 BTU, 2.5 Ton, 208/230V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4,789.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37-1/4 in |
| Depth | 16-1/8 in |
| Height | 31-7/8 in |
| Weight | 122 lbs |
| Suction Connection Size | 5/8 in |
| Liquid Connection Size | 3/8 in |
Product Details
| Amps Heating | 13.1 A |
| BTU Cooling | 30000 |
| Watts Heating | 2857 W |
| Compressor Type | Inverter Rotary |
| Compressor RLA | 10 |
| Phase | 1 |
| Seasonal Energy Efficiency Rating (SEER) | 20.5 |
| Manufacturers Part Number | 37MARAQ30AA3 |
| Sound Level | 61 dB |
| HSPF2 | 9.5 |
| Brand | Carrier |
| CFM | 2235 CFM |
| Watts Cooling | 2500 W |
| Number of Zones | 1 |
| Color | Gray |
| Series | Performance |
| Hertz | 60 Hz |
| Amp Circuit | 30 A |
| Combined Energy Efficiency Ratio (CEER) | 12 |
| Amps Cooling | 11.2 A |
| Temperature Range Cooling | -13 to 122 °F |
| Temperature Range Heating | -13 to 75 °F |
| Voltage | 208/230 V |
| Ton | 2.5 tons |
| COP | 3.08 |
| Refrigerant Type | R-454B |
Compliance & Certifications
| Certifications | AHRI, CSA |
| Energy Efficiency Rating (EER) | 12 |