Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carrier

Model # :WBB3125900

MPN #: 37MAHAQ24AA3

Carrier Ductless Heat Pump Condenser, 21.2 SEER2, 24000 BTU, 2 Ton, 208/230V

Product Description
Ductless 24000 Btuh 21.2 SEER2 High Heat Capable Heat Pump Condenser (208/230V)

Features:
  • 100% Heating Capacity at -4° F (-20° C)
  • 100% Cooling capacity at -22° F (-30° C) without additional kit
  • Built-in basepan heater
  • Auto-restart function
  • Anti-corrosive fin coating
  • Cooling operating range -22° ~ 130° F (-30° ~ 55° C)
  • Heating operating range -22° ~ 86° F (-25° ~ 30° C)


PRICE
$3,819.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width37-1/4 in
Depth16-1/8 in
Height31-7/8 in
Weight130 lbs
Suction Connection Size5/8 in
Liquid Connection Size3/8 in

Product Details

Amps Heating11.1 A
BTU Cooling24000
Watts Heating2485 W
Compressor TypeInverter Rotary
Compressor RLA9.3
Phase1
Seasonal Energy Efficiency Rating (SEER)21.2
Manufacturers Part Number37MAHAQ24AA3
Sound Level61.5 dB
HSPF214.8
BrandCarrier
CFM2235 CFM
Watts Cooling1846 W
Number of Zones1
ColorGray
SeriesInfinity
Hertz60 Hz
Amp Circuit25 A
Combined Energy Efficiency Ratio (CEER)13
Amps Cooling9.2 A
Temperature Range Cooling-22 to 122 °F
Temperature Range Heating-22 to 75 °F
Voltage208/230 V
Ton2 tons
COP3.42
Refrigerant TypeR-454B

Compliance & Certifications

CertificationsAHRI, ETL & cETL
Energy Efficiency Rating (EER)13