Quick-Sling Quick Heat Pump Stand (4 Arms), QSTD3000, 32-48"L x 32-44"W x 18"H
Write a Review
|
Questions & Answers (0)
Product Description
The QSTD3000 is a heat pump stand that is made from 14 gauge square steel tubing. Fixed height of 18" and adjustable in height up to 1.25". 500 lbs. max capacity. 6" x 6" with 3/8" slotted feet. Two multi position clips are provided for mounting the unit to the stand.
PRICE
$459.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-48 in |
| Width | 32-44 in |
| Height | 18 in |
| Weight Capacity | 500 lbs |
| Weight | 29 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Description | Quick Heat Pump Stand |
| Color | Telegray |
| Manufacturers Part Number | QSTD3000 |
| Brand | Quick-Sling |
Warranty
| Warranty | 2 yr |