MR COOL Condenser Wall Bracket for 9K, 12K & 18K BTU Systems. This support system accommodates up to 176 lbs.
MR COOL Condenser Wall Bracket for 9K, 12K & 18K BTU Systems
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$96.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-5/8 in |
| Width | 17-3/4 in |
| Height | 13-3/4 in |
| Weight Capacity | 176 lbs |
| Weight | 10 lbs |
Product Details
| Material | Steel |
| Description | Wall Bracket for Ductless Condensers |
| Color | Silver |
| Manufacturers Part Number | MB176 |
| For Use With | Condensers in 9K, 12K, and 18K Ductless Systems |
| Brand | MRCOOL |