These units provide a disconnecting means which should be located within sight from and readily accessible from the air conditioning or refrigerating equipment.
Features:
UL listed
PRICE
$51.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Mastercool® 69370 Twin Turbo Rerigerant Recovery Machine 6'-3 Pole Female Float Switch Cable Mastercool introduces its newest addition to the recovery machine lineup. Taking the reliability of the 69000 series machines, Mastercool has enhanced those features to allow for maximum recovery capacity while at the same time decreasing size and weight. The design of the new double piston compressor and cooling by the largest fan and condenser in the market makes the new 69300 series the most complete solution to your recovery needs. The 69370 unit includes a 6 Ft 3 pole female float switch ...
Small in size. Big on advantages. The Hilmor Compact Bender will help you get the job done right - from start to finish. Small-space capabilities, one-handed operation and precise bends - you get it all. A universal crossbar and color-coded mandrels provide simple setup and easy size identification. An advanced mandrel design and quick-release mechanism allow for an easy tube release. You can count on precise bends of 1/4", 5/16", 3/8", 1/2", 5/8", 3/4" and 7/8" tubing up to 90°.
A good quality vacuum pump is an integral tool for complete A/C service. Mastercool® vacuum pumps are durable and time-tested. They stand up to the most grueling conditions and will provide years of reliable service. Mastercool® offers a complete selection of pumps. Regardless of your service requirements, Mastercool® has a model for your applications. Features: New U.S. Design Stronger motor Gas ballast valve helps prevent oil contamination caused by high moisture Easily removable vapor discharge/oil fill port. Contains internal check valve to prevent escape of liquid oil Large oil level ...
Yellow Jacket® SuperEvac LCD Vacuum Gauge 69075 Thermocouple technology has long been proven in laboratory and precision industrial instrumentation for sensing the deep vacuum range. Thermocouple sensors are factory calibrated and exhibit few of the electronic variances of thermistor sensors found in many other electronic gauges. Durable molded case with storage for sensor, cable and brass connector. Accuracy: ±20 Percent of reading. Thermocouple sensor features: No adjustments or warm-up. Stays calibrated after on/off switching and long evacuations Automatic battery compensation ...