Oberon® Heat Reflective Aluminized Coat, 2XL, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Heat-reflective protective coat intended for high-heat industrial applications where radiant heat exposure is a concern. This aluminized protective garment is designed to reflect radiant heat while providing durable body coverage for workers operating near furnaces, foundries, molten-metal processes, and other extreme-heat environments. The coat should be selected and used as part of an appropriate heat-protective clothing system based on the specific workplace hazard assessment. It is heat-reflective PPE and should not be treated as an electrical insulating garment or substituted for properly rated arc-flash PPE unless the application has been specifically evaluated.
PRICE
$1,809.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Heat Reflective Coat |
| Closure Type | Zipper/Hook & Loop |
| Material | Aluminized PBI Kevlar |
| Front Closure | Zipper |
| Gender | Unisex |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | HR-PB-CT-2XL |
| Cuff Style | Knit |
| Brand | Oberon |
Compliance & Certifications
| Certifications | ASTM F955 |