Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oberon

Model # :WBB3791739

MPN #: 191R

Oberon® High Heat Face Shield, Polycarbonate, Gold Coated, Didymium, Ratcheting Headgear

Product Description
Features:
  • Didymium 8" x 14" x 0.100" molded polycarbonate shield with a reflective layer of 24 karat gold protected by a scratch resistant coating on an outer surface
  • The integral molded upper crown reflects heat from the forehead
  • Choices in headgear include ratcheting headgear or hard cap


PRICE
$239.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Visor Height14 in
Visor Width8 in
Visor Thickness0.1 in

Product Details

TypeFaceshield
ColorSilver
MaterialPolycarbonate
DescriptionHigh Heat Gold Coated Face Shield
Package Quantity1
Manufacturers Part Number191R
Visor Color FamilyDidymium Blue
Visor MaterialPolycarbonate
Visor CoatingAnti-Scratch/Gold
BrandOberon

Compliance & Certifications

CertificationsANSI Z87.1+