Flexible hose resists heat up to 180 degrees to safely transfer chips to your dust collector. Short length for close proximity installations. Proper dust control enhances worker safety and keeps damaging contaminants away from finished surfaces. The JET® dust collector hose fits any dust collector or power tool with a 2.5-inch dust port. You can use it with disc sanders, grinders, planers and more. Installs easily.
Blu Shield's rugged pressure washer hose reel epitomizes premium craftsmanship and longevity. Fabricated from powder-coated 18-gauge robust steel, it showcases a sturdy 12 pt. Ratchet Locking Mechanism, guaranteeing steadfast and trustworthy functionality. This reel serves as an economical powerhouse, ideal for both the Pressure washing & DIY Industry, providing a compelling option to motor-driven reels. The accompanying hose is equally remarkable, featuring a high-strength single-wire steel braided design that offers outstanding tensile strength while maintaining a lightweight profile. ...
JET's new 1500CFM Industrial Dust Collector is great for collecting abrasive dust from Belt & Disc finishing and grinding machines. Chips and dust collect into a metal drawer that is easy to clean. Three 3" dust chutes allows you to attached to multiple machines. The convenient casters allow for use throughout your shop. Enhance the health and safety levels in your shop with JET. Quite, effective dust collection method. Steel Construction. CSA/US: Following strict guidelines and electrical requirements, this JET Industrial Dust Collector is CSA/US certified. Non-sparking aluminum housing ...