Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluShield

Model # :WBB3778009

MPN #: PWSWRDA38100

BluShield Single Wire Pressure Washer Heavy Duty Dual Arm Hose Reel , 3/8" x 100'L Hose, 3000 PSI

Product Description
Blu Shield's rugged pressure washer hose reel epitomizes premium craftsmanship and longevity. Fabricated from powder-coated 18-gauge robust steel, it showcases a sturdy 12 pt. Ratchet Locking Mechanism, guaranteeing steadfast and trustworthy functionality. This reel serves as an economical powerhouse, ideal for both the Pressure washing & DIY Industry, providing a compelling option to motor-driven reels. The accompanying hose is equally remarkable, featuring a high-strength single-wire steel braided design that offers outstanding tensile strength while maintaining a lightweight profile. Operating at 4000 PSI working pressure and with a burst pressure of 16000 PSI, this hose ensures dependable cleaning capabilities for diverse tasks. Its 3/8" swivel connector promotes maneuverability and user-friendly operation, complemented by a surface-protecting non-marking cover. Crafted to endure harsh conditions, from scorching heat to freezing temperatures, this 100% rubber hose incorporates a bend restrictor for enhanced handling and prolonged lifespan.

Features:
  • It offers unmatched durability backed by a 2-year warranty, giving users peace of mind
  • The accompanying hose is engineered with a high-strength single-wire steel braided design, providing outstanding tensile strength while remaining lightweight and flexible. Operating at 4000 PSI working pressure with a 4:1 safety factor, it delivers reliable cleaning power for diverse tasks and maintains flexibility up to 250°F. The hose is ozone-resistant, abrasion-resistant, and kink-resistant, ensuring longevity and performance in extreme conditions
  • Enhanced user experience is further guaranteed with features like a 3/8" swivel connector for flexibility, a non-marking cover for surface protection, and a 4-finger grip bend restrictor for better control and extended hose life. The included coupler adds convenience and versatility to the hose, making it an essential tool for all pressure washing needs
  • Blu Shield's pressure washer hose reel and hose combination provide unmatched reliability, durability, and exceptional performance, making them the top choice for professionals and DIYers alike


PRICE
$1,845.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Inside Diameter3/8 in
Hose/Cord Length100 ft
Reel Hose Length Capacity100 ft

Product Details

TypeHose Reel
ColorBlue
Max Temperature250 °F
Drive/Return TypeSpring Return
MaterialRubber
Manufacturers Part NumberPWSWRDA38100
Cable/Cord/Hose IncludedYes
PSI4000 psi
Hose MaterialNitrile Rubber
BrandBluShield

Warranty

Warranty2 yr