JET® 7pc Hose Kit for Industrial Bench Grinders,Belt Sanders, Bench Belt & Disc Grinders
Write a Review
|
Questions & Answers (0)
Product Description
7pc Hose Kit for Industrial Bench Grinders, Bench Grinder/Belt Sanders & Bench Belt & Disc Grinders
PRICE
$84.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 0 in |
| Width | 0 in |
| Height | 0 in |
| Weight | 5 lbs |
Product Details
| Type | Accessory |
| Description | Bench Grinder |
| Manufacturers Part Number | JT9-414845 |
| Brand | JET |
Warranty
| Warranty | 2 yr |