- Great for general-purpose applications.
- Flame retardant.
- Meets UL 224 VW-1; CSA C22.2 No. 198.1 OFT.
- Continuous operating temperature: -30 C (-22 F) - 105 C (220 F).
- Shrink temperature: 110 C (230 F).
Gardner Bender HST-100 Heat Shrink Tube, 187 To 062, 8', Red
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$14.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Diameter | 3/16 Before, 3/32 Finished in |
Product Details
| Type | Flame Retardant |
| Material | PVC |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | HST-100 |
| For Use With | 14-22 AWG Conductors |
| Brand | Gardner Bender |