Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Heat Wagon

Model # :WBB589655

MPN #: 7550

Heat Wagon 3/4" Dia. High Pressure Gas Hose, 50'L, Black

Product Description
Thermo-rubber hose for LP gas and natural gas. UL listed and CSA certified. 350 psig maximum pressure. Male pipe fittings on each end with female swivel fittings attached. For use on DG250, DG400, S405, 1800B, 950H, S1505B, 1200DF, VG175, VG400, VG500, and VG700C. This product is made in USA.

PRICE
$859.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length600 in
Width3/4 in
Weight19 lbs
Hose Length50 ft
Diameter3/4 in

Product Details

TypeAccessory
ColorBlack
For Use WithS405,SE405, 1800B, 950H, S1505B, DG250-400, VG175-400-500-700C, 1200 DF
IncludesFemale Swivel Fitting
MaterialBrass
Max Operating PSI350 psi
Manufacturers Part Number7550
BrandHeat Wagon

Compliance & Certifications

CertificationsUL, CSA