Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quincy Lab

Model # :WBB918774

MPN #: 20GC

Quincy Lab 20GC Gravity Convection Lab Oven, 1.27 Cu.Ft., 115V 750W

Product Description
Quincy Lab 20GC Gravity Convection Lab Oven, 1.27 Cu.Ft., 115V 750W

The GC series gravity convection ovens are designed to meet the laboratory needs of industry, research organizations, and schools. Well-crafted and versatile, they are used for part drying, baking, curing, sterilizing, evaporating, heat treating, annealing, and testing. Cabinets are as attractive as they are durable. Exteriors are painted light gray and have a hard, scratch-resistant hammer finish. Doors open with high impact thermoplastic handles. Cabinets have heavy steel double-wall construction. Work space is insulated from the outer cabinet with one inch of high density mineral wool, and interiors are made of corrosive-resistant aluminized steel.

Quincy Lab ovens are UL and cUL Listed. The control panel is equipped with an illuminated ON-OFF rocker switch and a heat/cycle pilot light. Temperature is controlled by an automatic Hydraulic or a bi-metal thermostat (models 10GC & 10AF). Hydraulic models offer convenient temperature dial markings in both centigrade and Fahrenheit.

Please Note: This unit is 115 Volts for use in the U.S. Also available in 230 Volts for use in foreign countries.

PRICE
$929.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight43.5 lbs
Exterior Dimensions15"W x 21-1/2"H x 15-1/4"D
Inside Dimensions13"W x 13"H x 13"D

Product Details

Assembly RequiredYes
TypeLab Ovens
Amperage6.3 A
Door TypeSolid
Temperature RangeAmbient +25 to 450 (232C) °F
Capacity1.27 ft³
Voltage115 V
Number of Doors1
Stability+/-3.0°C
Number of Shelves2
MaterialHeavy Steel Double-Wall
DescriptionGravity Convection Lab Oven
Watts750 W
Manufacturers Part Number20GC
ThermostatHydraulic
BrandQuincy Lab

Warranty

Warranty18 mo