Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB3090975

MPN #: 120GC

Reliable Vivio Garment Steamer with Brush Head

Product Description
For over 20 years, Vivio has been the name that clothing retailers have trusted. A professional steamer is only as good as its components. To prevent mineral build-up, the most important part is the heating element and for this, we exclusively use our 1300W brass heating element. For safety, we include a wrap-a-round housing that prevents the bottle from falling off. Add a PVC steam head that is 2x the thickness of our closest competitor and you'll see why Vivio is the benchmark in garment care.

PRICE
$299.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/2 in
Width10-2/3 in
Depth10-2/3 in
Height65 in
Weight11 lbs
Cord Length7
Hose Length60"
Cleaning Width6 in

Product Details

TypeGarment Steam Cleaner
ColorWhite
Amperage10 A
Capacity4 qt
Voltage120 V
MaterialPolypropylene
DescriptionVivio Garment Steamer with Brush Head
Manufacturers Part Number120GC
Temperature208F
BrandReliable