Heatstar HS Series Natural Gas Garage Shop Heater, 25000 BTU
|
Questions & Answers (0)
Product Description
Heatstar natural gas garage shop heater HS25N-25,000 BTU millivolt control is a highly efficient and cost effective radiant heater. No electric required. Thermostat included. CSA certified. Limited one year warranty on the unit and 5 years on the burner. Must be installed by licensed contractor.
PRICE
$615.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-3/4 in |
| Width | 12 in |
| Height | 9 in |
| Weight | 25 lbs |
| Min Mounting Height | 7 ft |
| Clearance to Combustibles Bottom | 48 in |
| Clearance to Combustibles Top | 14 in |
| Max Mounting Height | 9 ft |
| Gas Inlet Pressure Max Water Column | 14 in |
| Clearance to Combustibles Side | 16 in |
Product Details
| Type | Ceramic |
| Mounting Location | Wall |
| Includes | NPT Female |
| Material | Stainless Steel |
| Ignition Type | Millivolt Standing Pilot |
| Manufacturers Part Number | HS25N |
| BTU | 25000 BTU |
| Fuel Type | Natural Gas |
| Shape | U |
| Brand | HeatStar |
Warranty
| Warranty | 1 Year Unit/5 Year Burner |
Compliance & Certifications
| Certifications | CSA |