Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HeatStar

Model # :WB246077

MPN #: HSRR30SPNG

Heatstar Infrared Natural Gas Ceramic Heater, 30000 BTU

Product Description
The heatstar restaurant series heaters are designed to interrupt the cold air that many evenings bring. Enjoy the time you have spent decorating, landscaping, or furnishing your backyard while this easy to use and easy to install gas fired patio heater warms the area. This 30,000 BTU heater is perfect for mounting in outdoor living areas, smoking porches and restaurant patios. This simple patio heater has spark ignition and can be controlled with any 24V thermostat or environmental control system. This product has limited warranty of 1 year on unit & 3 years on Prorated Burner Assy.

PRICE
$1,305.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-1/8 in
Width21 in
Height12-1/4 in
Weight27 lbs
Min Mounting Height10 ft
Clearance to Combustibles Top30 in
Clearance to Combustibles Side30 in
Clearance to Combustibles Bottom54 in
Max Mounting Height12 ft
Gas Inlet Pressure Max Water Column11 in

Product Details

Mounting LocationWall or Ceiling
Wattage216 W
MaterialMetal
Ignition TypeDirect Spark
Phase1
BTU30000 BTU
Manufacturers Part NumberHSRR30SPNG
ShapeRectangular
BrandHeatStar
TypeCeramic
ColorBlack
Amperage1.8 A
Voltage120 V
IncludesHanging Brackets, Transformer, Pressure Relief Valve
Watts High216 W
Fuel TypeNatural Gas

Warranty

Warranty1 Year Unit/3 Year Prorated Burner Assy

Compliance & Certifications

CertificationsCSA