Durham Mfg.® Heavy Duty Outdoor Shelf Cabinet, 12 Gauge, 48"W x 24"D x 78"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Extra Heavy duty all welded 12 gauge steel construction. Doors have 7 gauge leaf hinges to prevent sagging. Doors open at full 180º. Weather resistant, includes sloped top, a rain guard, gasket sealed door frames and filtered vents to keep our moisture and dust. Shelves bolt into place easily using fasteners provided and adjust on 2-1/4" centers. 3-point cast steel locking handle with 3/8"diameter rods and provision for a padlock (padlock not provided). 6" high box style legs, made using 3/16" steel, offer space for forklift truck forks and allow lagging to the floor. Cabinet has durable gray powder coat finish.
PRICE
$2,295.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 78 in |
| Inside Width | 47-13/16 in |
| Inside Depth | 23-13/46 in |
| Inside Height | 71-13/16 in |
| Weight | 568 lbs |
| Gauge | 12 ga |
Product Details
| Lock Type | Padlock Hasp |
| Number of Adjustable Shelves | 4 |
| Door Type | Ventilated |
| Material | Steel |
| Number of Shelves | 4 |
| Construction Type | All-Welded |
| Manufacturers Part Number | HDCO244878-4S95 |
| Brand | Durham Mfg. |
| Type | Storage Cabinet |
| Shelf Capacity | 1200 lbs |
| Color | Gray |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 5 |
| Number of Fixed Shelves | 1 |
| Base Type | Forkliftable Legs |
Warranty
| Warranty | 1 yr |