Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrakMat

Model # :WBB2182205

MPN #: HDU-2-WAY

Checkers® Heavy Duty, 2-Way Urethane Connectors for TrakMats, HDU 2-WAY

Product Description
For use with AlturnaMAT®, VersaMAT®, TrakMAT®, and LibertyMAT®/EuroMat®. Urathane Links lock mats together to form a semi-permanent, yet portable continuous roadway, walkway or working platform. Use single links to connect two mats end-to-end or side-to-side to create a roadway; double links can create a platform by connecting four mats together at the common corners. Links are made of durable urethane.

Features:
  • Connect TrakMats end to end
  • Creates a semi-permanent continuous roadway, walkway, or working platform
  • No tools required


PRICE
$8.90

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberHDU-2-WAY
MaterialUrethane
Package Quantity1
Description2-Way Connector
BrandTrakMat