Reelcraft 7650 OLP 3/8" x 50' 300 PSI Heavy Duty Spring Retractable Low Pressure Hose Reel
|
Questions & Answers (0)
Product Description
Heavy Duty, 3/8 x 50ft, 300 psi, Air/Water With Hose
Heavy Duty Spring Retractable Reels are very robust and ideal for the most demanding applications. The reel's base and guide arms are formed from high-grade steel and engineered with structural forms and gussets to yield the greatest amount of strength. High pressure reels furnished standard with S.A.E. 100 R2T Two wire braid hose, suitable for grease or hydraulic oil applications only.
Heavy Duty Spring Retractable Reels are very robust and ideal for the most demanding applications. The reel's base and guide arms are formed from high-grade steel and engineered with structural forms and gussets to yield the greatest amount of strength. High pressure reels furnished standard with S.A.E. 100 R2T Two wire braid hose, suitable for grease or hydraulic oil applications only.
PRICE
$529.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 7 in |
| Height | 20-1/4 in |
| Weight | 43 lbs |
| Hose Inside Diameter | 3/8 in |
| Hose/Cord Length | 50 ft |
| Reel Hose Length Capacity | 50 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Red |
| Series | 7000 |
| For Use With | Air,Water |
| Style | Open Chassis |
| Drive/Return Type | Spring Return |
| Outlet | 1/4 (M)NPTF |
| Material | Steel |
| Manufacturers Part Number | 7650 OLP |
| Inlet | 1/2" |
| Cable/Cord/Hose Included | Yes |
| PSI | 300 psi |
| Hose Material | PVC |
| Brand | Reelcraft |
Warranty
| Warranty | 2 yr |