Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reelcraft

Model # :WBB3168719

MPN #: 7900 OLP

Reelcraft® 7000 Series Premium Duty Spring Retractable Hose Reel w/o Hose, 500 PSI, 3/4" x 25'

Product Description
The Reelcraft® Series 7000 spring retractable hose reel is very robust and ideal for the most demanding applications. The base and guide arm are constructed from high-grade steel and engineered with structural forms and gussets to yield the greatest amount of strength.

Features:
  • Individually powder-coated steel components offer maximum protection from premature corrosion
  • Inlet hose is plumbed into the base to eliminate the risk of stress on the swivel
  • Guide arm adjusts to seven positions
  • Base plate, upright, and guide arm are constructed from 11 gauge steel; the spool is 16 gauge steel
  • Additional Series 7000 reel models include stainless steel, controlled return, enclosed, twin hydraulic, fuel delivery, pressure wash, and gas/cable welding
  • Made in the USA


PRICE
$535.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-3/4
Width7 in
Height20-1/4 in
Weight44 lbs
Hose Inside Diameter3/4 in
Hose/Cord Length25 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisEnclosed
ColorRed
Series7000
Max Temperature210 °F
For Use WithAir, Water, Oil
StyleEnclosed Chassis
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part Number7900 OLP
Inlet3/4
Cable/Cord/Hose IncludedNo
PSI500 psi
BrandReelcraft