Durham® HD Cabinet, Expanded Metal Mesh Door, 14 Gauge, 36"W x 18"D x 72"H, All-Welded, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Durable closed storage with clear visibility and ventilation of contents. All welded 14 gauge steel. Secure 3-point locking system with 5/16" diameter locking rods. Full piano hinge, locking chrome plated handle with 2 keys for added strength and security. Doors are punched diamond pattern mesh that won't cut and open 180° for full access. Includes 4 height adjustable shelves with a capacity of 900 lb. Shelves adjust at 1" increments. Powder coat finish.
PRICE
$1,229.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 72 in |
| Gauge | 14 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Stationary Ventilated Cabinet |
| Shelf Capacity | 900 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Style | Full Height |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Durham Mfg. |