New Age Industrial Standard Welded Aluminum Lug Dolly, 350 lb. Capacity, 26"L x 18-7/8"W x 71"H
Write a Review
|
Questions & Answers (0)
Product Description
New Age Industrial 6263CST Standard Series Welded Aluminum 6-Lug Dolly With Upgraded Stainless Steel Casters & Urethane Wheels, 1-3/8"W Face. Heavy-Duty, 6-Tier Lug Dolly for Foodservice & Cold Storage.
Maximize efficiency in your most demanding environments with the New Age Industrial 6263CST Lug Dolly/Bin Cart. Engineered for the specific needs of food processing, commercial kitchens, and cold storage, this unit is built with an all-welded, high-tensile extruded aluminum frame that resists corrosion and is designed to get stronger in cold temperatures.
This robust lug tote box cart offers a 350 lb. weight capacity and holds (6) standard lugs/totes (sold separately) for high-volume transport. Its narrow, vertical stack design (26"L x 71"H x 18-7/8"W) provides maximum storage density while maintaining mobility.
This bin cart is equipped with four premium 5" Stem Type Swivel Casters featuring Stainless Steel Hubs and Urethane Tread - perfect for sanitary and wet applications. Trust its quality with a Lifetime Guarantee Against Rust & Corrosion and a One-Year Guarantee Against Defects. Proudly Made in the USA.
Streamline Your Bulk Transport Today. Get the heavy-duty, corrosion-resistant dolly built to last a lifetime. Assembly required for casters only.
Maximize efficiency in your most demanding environments with the New Age Industrial 6263CST Lug Dolly/Bin Cart. Engineered for the specific needs of food processing, commercial kitchens, and cold storage, this unit is built with an all-welded, high-tensile extruded aluminum frame that resists corrosion and is designed to get stronger in cold temperatures.
This robust lug tote box cart offers a 350 lb. weight capacity and holds (6) standard lugs/totes (sold separately) for high-volume transport. Its narrow, vertical stack design (26"L x 71"H x 18-7/8"W) provides maximum storage density while maintaining mobility.
This bin cart is equipped with four premium 5" Stem Type Swivel Casters featuring Stainless Steel Hubs and Urethane Tread - perfect for sanitary and wet applications. Trust its quality with a Lifetime Guarantee Against Rust & Corrosion and a One-Year Guarantee Against Defects. Proudly Made in the USA.
Streamline Your Bulk Transport Today. Get the heavy-duty, corrosion-resistant dolly built to last a lifetime. Assembly required for casters only.
PRICE
$535.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 18-7/8 in |
| Height | 71 in |
| Weight Capacity | 350 lbs |
| Weight | 27 lbs |
| Wheel Diameter | 5 |
Product Details
| Assembly Required | Yes |
| Wheel Material | Stainless Steel, Urethane |
| Type | Lug Dolly |
| Color | White/Gray |
| Number of Levels | 6 |
| Casters | 5" Casters |
| Style | Mobile |
| Material | Aluminum, Stainless Steel, Urethane |
| Package Quantity | 1 |
| Manufacturers Part Number | 6263CST |
| Brand | New Age Industrial |
Warranty
| Warranty | 1 Year Against Material Defects & Workmanship, Lifetime Against Rust & Corrosion |