Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bluff Manufacturing

Model # :WB985466

MPN #: AWR82454

Bluff® AWR82454 Heavy Duty Aluminum Wheel Riser 54 x 24 x 8

Product Description
Bluff® HEAVY DUTY ALUMINUM WHEEL RISER

Eliminate Unsafe, Below Dock Loading Conditions!

Wheel risers allow trailers to be positioned properly above the dock for more efficient loading and help to reduce damage to loading equipment. Wheel ramps feature cutouts for easy lifting by hand, yet are engineered to carry 30,000 lbs. when used in pairs. Rugged aluminum construction is corrosion resistant, and wheel ramp has a non-skid tread surface for safety. Risers are designed to facilitate compliance with OSHA requirements for a 10% maximum grade of ascending or descending loaded forklifts.

Risers are sold individually; 15,000 lb. capacity per riser (30,000 lbs. per pair).

Note: Dual wheels on semi-trailers are 18" wide, so the 24" wide Wheel Risers work best for this application.

Note: Use 30" Level L" for Single Axle applications.

PRICE
$1,549.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 ft 6 in
Width2 ft
Height8 in
Weight Capacity15000 lbs
Weight100 lbs
Ramp Length2 ft 1 in
Level Length30 in

Product Details

Assembly RequiredNo
TypeWheel Riser Ramp
MaterialAluminum
Manufacturers Part NumberAWR82454
BrandBluff Manufacturing