Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Royal Basket Trucks

Model # :WBB2238194

MPN #: R24-CCW-HDC-4UNN

Royal Basket Trucks® Heavy Duty Basket Truck, 24 Bu, Canvas, Wood Base, 2 Rg/2 Sw

Product Description
Extremely versatile heavy-duty cart for material handling, laundry, mail rooms and more. Constructed of a durable canvas liner permanently riveted to a 3/8" steel wire frame. Carts maneuver easily on polyurethane casters mounted to a kiln-dried hardwood base. Heavy duty models feature 33% more hardwood and 20% more steel over the Permanent Liner series. Ships fully assembled. Made in the USA. Standard color natural white. Additional colors, full line of accessories and custom sizes available.

PRICE
$595.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in
Width34 in
Height37-1/2 in
Weight Capacity800 lbs
Weight53 lbs
Wheel Diameter4 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeCanvas Bulk Basket Truck
Liner MaterialCanvas
ColorWhite
Caster Type(2) Swivel, (2) Rigid
Capacity Bushel24 bu
Capacity31.9 ft³
MaterialCanvas
Base MaterialHardwood
BrandRoyal Basket Trucks

Warranty

Warranty90 days