Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Waring

Model # :WBB3798623

MPN #: WSB700X

Waring® Heavy-Duty Big Stik® EvolutionX® 21" Immersion Blender, 50 Gal., 1-1/2 HP

Product Description
Transform your culinary creations with the Waring® WSB700X Big Stik® 21" Immersion Blender, boasting 1,145 watts of power for effortlessly smooth dressings, marinades, sauces, and soups in seconds. Featuring an easy-to-clean electronic control panel, this blender is ideal for mixing, pureeing, and emulsifying up to 50-gallon (200-quart / 189 liter) batches with ease and precision. LEDs light up on the control panel as blender speed increases. Hold the sturdy control handle or use an accessory bowl clamp (WSBBC) for hands-free operation. The sealed 21-inch stainless steel shaft is easily removable and dishwasher safe.

Features:
  • Powerful 1-1/2 HP, 1,145W variable-speed motor (up to 18,000 RPM)
  • Ergonomic dual-trigger handle and rubberized comfort grip for added control and reduced fatigue
  • Patented pivoting second handle ensures balance, comfort, and control during use
  • Electronic control panel with easy-touch buttons for seamless blending, pureeing, and emulsifying
  • Precise speed selection (1–9) for optimal control
  • Durable, user-replaceable couplings and serviceable cord for extended product life
  • Universal power pack fits all shafts and whisk attachments
  • All-purpose stainless steel blade for versatile use
  • Continuous ON feature for hands-free operation
  • Convenient cord wrap for easy storage
  • Two-Year Warranty


PRICE
$1,395.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth5-1/2 in
Height36 in
Weight11 lbs

Product Details

TypeImmersion Blender
Horsepower1-1/2 HP
Number of Speeds9
Amperage9.54 A
Hertz60 Hz
Blender Capacity50 gal
Voltage120 V
Made in the USANo
Description21" Immersion Blender
Manufacturers Part NumberWSB700X
PanelsElectronic Controls
BrandWaring

Warranty

Warranty2 Years Limited

Compliance & Certifications

CertificationsNSF, cETLus