Lorell® Heavy-Duty Bistro Stacking Chairs - Black - Set of 2
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty chairs with foot bar offer a bistro-height perfect for cafes and standing-height tables and worksurfaces. The seat and back are made of an injection-molded plastic for easy-to-clean seating. Waterfall seat front helps promote good blood circulation. Small, convenient slot in the top of the back makes it easy to place and relocate chairs. Frame is made of sturdy, thick steel with a black finish. Stack 12 high for space-saving storage. Weight capacity is 250 lb.
PRICE
$459.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 26 in |
| Height | 44-1/9 in |
| Weight Capacity | 250 lbs |
| Seat Width | 17-3/5 in |
| Seat Depth | 16-1/2 in |
| Seat Height | 31-3/8 in |
| Min Seat Height | 31-3/8 in |
| Max Seat Height | 31-3/8 in |
| Base | 4 Legged |
Product Details
| Assembly Required | No |
| Frame Color Family | Black |
| Stackable | Yes |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | LLR62535 |
| Brand | Lorell |
| Type | Counter Height Stool |
| Color | Black |
| Mobile or Stationary | Stationary |
| Seat Color Family | Black |
| Casters Included | No |
| Package Quantity | 2 |
| Description | Bistro Stacking Stools |
| Frame Material | Steel |
| Back Style | Cutout Back |
| Back Type | Low Back |
| Seat Material | Plastic |
Warranty
| Warranty | 5 yr |