Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gorilla

Model # :WBB2320816

MPN #: 6055002

Gorilla Heavy Duty Black Mounting Tape, 1" x 60"

Product Description
Gorilla Heavy Duty Mounting Tape is a double-sided tape that mounts in an instant, for a permanent, weatherproof bond. The industrial strength, double-sided tape delivers a heavy-duty bond that holds up to 30 pounds. Gorilla Heavy Duty Mounting Tape is perfect for indoor and outdoor projects and sticks to smooth and rough surfaces. Completing DIY projects is easy with this tough, double sided tape. Mount, build, and repair!

Features:
  • Coated with adhesive on both sides for easy hanging.
  • Sticks to smooth and rough surfaces
  • Delivers a fast and easy permanent bond.
  • For Indoor and Outdoor Use.
  • Bonds: Plastic*, Metal, Wood, Glass, Brick, Ceramic, Stone, and more!

*Not for use on wallpaper, delicate surfaces, polyethylene and polypropylene plastics or other non-stick surfaces.

PRICE
$12.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width1 in

Product Details

TypeTape
Package Quantity1 Roll
Tape TypeMounting
DescriptionHeavy Duty Mounting Tape
ColorBlack
Manufacturers Part Number6055002
BrandGorilla