Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Iron Range

Model # :WBB3249603

MPN #: IRF-40 LPG

Iron Range Gas Fryer, 3 Tube, 40 lb. Oil Capacity, 90000 BTU, Propane, Stainless Steel

Product Description
Iron Range IRF-40 LP (Liquid Propane gas fuel-type only) is a floor standing 3 tube fryer with 40-pound oil capacity. The fry tank is a peened all stainless steel tank with an efficient high heat battle system, cool zone, and a 1-1/4" full port drain valve. The door is supported for extra strength with a welded magnet and a reversible door handle. Two fry baskets are included with red plastic coated handles. A 1 millivolt thermostat allows a temperature range of 200° F to 400°F. A backup safety Hi-Limit control shuts the fryer down if shortening exceeds the maximum temperature. The Thermostat, Gas Valve, and Hi-Limit are Invensys/Robertshaw parts. All Iron Range fryers carry ETL approval for gas and sanitation that pass USA requirements for use in food service.

Construction:
  • Stainless steel front, sides, and flue riser
  • Peened stainless steel tank with smoothed out welds
  • Stainless steel door with stabilizer
  • Full foam zone
  • Welded door magnet
  • Recessed door handle
  • Double rod stainless steel basket hanger
  • 5" caster kit included, two with lock, two without 6" s/s leg available
Fryer Features:
  • 30,000 BTU heat exchange tubes with high heat baffles
  • Cool zone in fry tank
  • Built in flue deflector
  • Two nickel chrome wire mesh fry baskets with red plastic coated handles
  • 1-1/2" Ball type - full port drain
Control:
  • Auto reset high limit
  • Warranty: 1 year parts and labor
Important Information:
  • A combination safety valve with built-in pressure regulator is provided with this unit
  • This fryer is not intended and should never be installed for home use and is manufactured with approvals for commercial installation only
  • Requires an adequate ventilation and fire protection system for Commercial application of deep fat frying systems
  • Gas connection is 3/4" NPT (19mm) rear gas connection is required


PRICE
$1,189.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/8 in
Depth30 in
Height45-1/2 in
Weight169 lbs

Product Details

TypeGas Fryer
ColorSilver
Oil Capacity40 lbs
Made in the USANo
MaterialStainless Steel
Package Quantity1
Manufacturers Part NumberIRF-40 LPG
Fuel TypePropane
BrandIron Range

Warranty

Warranty1

Compliance & Certifications

CertificationscETLus, ETL Sanitation