Make a perfect Funnel Cake every time with this 6" Mold Ring and Base. It's so easy anyone can do it. Simply pour the batter with a circular or criss cross motion in the inside of the ring...wait a short time...remove the ring...flip and slide the funnel cake away from the base...repeat process. When you are ready to serve, sprinkle with some powdered sugar or serve with your favorite funnel cake topping.
Made in the USA
Paragon 4020, 6" Funnel Cake Mold With Base Plate
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$51.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 9 in |
| Height | 11 in |
| Diameter | 6 in |
Product Details
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Funnel Cake Mold w/Base Plate |
| Manufacturers Part Number | 4020 |
| Brand | Paragon |