- Heavy-duty design offers 120 and 175 lbs of tensile strength.
- Patented DoubleLock design (on 120 lb) ensures 50% greater tensile strength.
- Ultraviolet black (UVB) ties resist harmful light rays - primarily for outdoor use.
Gardner Bender 46-408 Heavy-Duty Cable Tie, 8" (120 Lb) - 100 pk.
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$18.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 0.25 in |
| Max Bundle Diameter | 2 in |
| Thickness | 0.072 in |
| Tensile Strength | 120 psi |
Product Details
| Type | Double Lock |
| Doublelock | Heavy-Duty Double Lock |
| Package Quantity | 100 |
| Color | Brown |
| Manufacturers Part Number | 46-408 |
| Brand | Gardner Bender |
Compliance & Certifications
| UL Certification | Yes |