R&B Wire Products Heavy Duty Chrome Linen Cart with Solid Bottom Shelf, 60"L x 18"W x 78"H
Write a Review
|
Questions & Answers (0)
Product Description
This rolling wire shelving unit is the ideal solution for both transporting and storing items within your facility. Rolls smoothly on non-marking 5" casters (two locking) for convenient mobility. Shelves are adjustable in 1" increments. Four sturdy 18" x 60" wire shelves with full length welded reinforcement for added strength. Each shelf can hold up to 500 lbs of evenly distributed weight. This unit is NSF approved.
PRICE
$615.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 18 in |
| Height | 78 in |
| Weight | 100 lbs |
Product Details
| Type | Linen Service Cart |
| Color | Chrome |
| Wheel Type | 4 Rubber Casters, 2 Locking |
| Capacity | 2000 lbs. |
| Number of Shelves | 4 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | LC186072SOL |
| Brand | R&B Wire Products |
Compliance & Certifications
| Certifications | NSF Approved |