Linen Cart Features:
- Four durable, corrosion-resistant 48" x 18" wire shelves
- Chrome finished shelves are adjustable in 1" increments
- NSF certified
- Each shelf holds up to 600 lbs of evenly distributed weight
- Four 5" swivel casters (2 with brakes) make for easy maneuverability
- Casters are rated for a maximum total weight of 1,200 lbs per unit (300 lbs each)
- Easy assembly without tools
- Overall dimensions: 48"L x 18"W x 80"H (with casters)
- Made of water resistant 400 Denier blue nylon
- Cover with reinforced corners and double stitching for maximum durability
- Includes two 8-1/2" x 11" document pockets
- Hook and loop closures provide easy accessibility