Acudor Recessed Valve Box Prime Coated, 12 x 12 x 6
Write a Review
|
Questions & Answers (0)
Product Description
Acudor Recessed Valve Box Prime Coated -12 X 12 X 6
Acudor Recessed Valve Box Prime Coated -12 X 12 X 6Provides easy access to all types of valves and controls that need to be concealed in the wall, but protected by a fully enclosed box. The depth of the valve box can be modified to meet all the valve and control requirements. When required, vision panels, louvers, engraved plates can be supplied, along with special holes for pipes or conduits.
Acudor Recessed Valve Box Prime Coated -12 X 12 X 6Provides easy access to all types of valves and controls that need to be concealed in the wall, but protected by a fully enclosed box. The depth of the valve box can be modified to meet all the valve and control requirements. When required, vision panels, louvers, engraved plates can be supplied, along with special holes for pipes or conduits.
PRICE
$309.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12 lbs |
| Overall Frame Height | 14 in |
| Door Height | 12 in |
| Door Width | 12 in |
| Overall Frame Width | 14 in |
| Steel Gauge | 16 ga |
Product Details
| Type | Recessed |
| Material | Stainless Steel |
| Color | Silver |
| Number of Latches | 1 |
| Manufacturers Part Number | ARVB-121206CLPC |
| Brand | Acudor |