Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Toter

Model # :WBB2006464

MPN #: AMC20-GY

Toter® Heavy-Duty Cube Truck AMC20-00IGY - 20 Cubic Feet Cap., 800 Lb. Cap.

Product Description
Toter's Auto Cube Trucks are perfect for moving large, heavy waste to its final disposal area. Advanced Rotational Molding, using medium density polyethylene, allows for added rigidity and extra material in critical wear areas - creating their Rugged Rim at the top edge. Recessed gripping areas make them easy to maneuver the heaviest loads. Powder coated frames reduce corrosion, prevent flaking and ensure long service life. The addition of forklift pockets and compatibility with Universal Lifters allow the trucks to be easily moved and emptied, protecting your employees from injury. Ideal for general waste, material handling, manufacturing waste, food waste, and recycling.

Features:
  • 20 Cubic Feet Auto Cube Truck can handle up to 800 lbs. of waste and other materials
  • Advanced Rotational Molding process provides superior product durability for years and years of service
  • Rugged Rim technology and reinforced material in critical wear areas adds rigidity and extends service life
  • Powder-coated frames prevent rusting and flaking
  • Equipped with standard forklift pockets
  • Compatible with Universal Lifters
  • Recessed gripping areas make them easy to maneuver the heaviest loads
  • Simple to maneuver - even when completely full


PRICE
$989.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49-1/4 in
Width32-1/2 in
Height38-3/4 in
Weight Capacity800 lbs
Weight77 lbs

Product Details

Assembly RequiredNo
TypePlastic Bulk Box Truck
ColorGray
Caster Type(4) Swivel with Brakes
Capacity Bushel16 bu
Capacity20 ft³
MaterialPolyurethane
Manufacturers Part NumberAMC20-GY
DutyHeavy Duty
Base MaterialPlastic
BrandToter

Warranty

Warranty2 yr