Thermo Scientific Nalgene Heavy-Duty Cylindrical Tank with Cover, LLDPE, 10 Gallon
|
Questions & Answers (0)
Product Description
Find the right tank to meet your application needs. Rigid, hard surfaced Thermo Scientific Nalgene Heavy-Duty Cylindrical LLDPE Tanks are offered in sizes ranging from 19L to 757L and include covers to significantly reduce evaporation and contamination. Not autoclavable.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$369.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 20 in. |
| Diameter | 13 in. |
Product Details
| Type | Tanks & Buckets |
| Capacity | 38L gal |
| Includes | Cover |
| Material | LLDPE |
| Package Quantity | 1 |
| Description | Cylindrical Tank with Cover |
| Color | Natural |
| Manufacturers Part Number | 11100-0010 |
| Shape | Cylindrical |
| Brand | Nalgene |