Spectrum Bulk Oil Performance Stack, 2 Tanks, 2 Pumps, Inline Filtration
Write a Review
|
Questions & Answers (0)
Product Description
The Spectrum Bulk OIl Performance Stack effectively identifies, stores, handles, and dispenses lubricants. It is an economical way to save space on a plant floor, while keeping lubricants organized and contaminant free. It also eliminates the potential for mess and mishandling by keeping each fluid clearly identified with color-coded tags and labels. The Spectrum Bulk Oil Performance Stack is ideal for any plant size as it is flexible to space requirements. Each stack system includes two tanks and a dedicated pump and filter for each tank allowing for inline filtration. The 65-gallon tank capacity eliminates the cost of wasted space, time, labor, and unnecessary equipment purchases required when using 55-gallon drums. The system includes heavy-duty steel constructed spill containment with integrated forklift pockets. The system provides flexibility and modurality in expanding with additional stack systems.
PRICE
$16,999.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 58 in |
| Width | 42 in |
| Height | 94 in |
| Weight | 903 lbs |
Product Details
| Type | Stack with Inline Filtration |
| Capacity | 65 Gallons |
| Material | Powder Coated Steel |
| Color | Gray |
| Manufacturers Part Number | 37210 |
| Brand | Spectrum |
Warranty
| Warranty | 1 yr |