M-D Heavy Duty Door Sweep W/Vinyl Seal, 69644, White, 36"
Write a Review
|
Questions & Answers (0)
Product Description
Energy loss through the bottom of doors is the most commonly addressed area to improve your home or building's seal. M-D's Heavy Duty Sweeps are installed on the face of the door so that a seal is formed when the door is closed.
PRICE
$12.75
6
6
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Depth | 1/4 in |
| Height | 2-1/4 in |
| Size | 1/4 x 2-1/4 x 36 in |
Product Details
| Includes | Screws |
| Material | Aluminum w/ Vinyl Seal |
| Description | Heavy Duty Door Sweep W/Vinyl Seal |
| Color | White |
| Manufacturers Part Number | 69644 |
| Brand | M-D Building Products |