M-D Commercial Grade Door Sweep W/EPDM Rubber Insert, 69609, Bronze, 48"
Write a Review
|
Questions & Answers (0)
Product Description
Energy loss through the bottom of doors is the most commonly addressed area to improve your home or building's seal. Sweeps are installed on the face of the door so that a seal is formed when the door is closed. M-D's commercial door sweep uses heavy duty EPDM rubber.
PRICE
$34.95
3
3
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Depth | 1/4 in |
| Height | 1-3/4 in |
| Size | 1-3/4 x 1/4 x 48 in |
Product Details
| Includes | Screws |
| Material | Aluminum w/ EPDM rubber seal |
| Description | Commercial Grade Door Sweep W/EPDM Rubber Insert |
| Color | Bronze |
| Manufacturers Part Number | 69609 |
| Brand | M-D Building Products |
Compliance & Certifications
| Certifications | UL & Fire |